Shop All Safety Gates
Ps Industries
Pedestrian Safety Gate, Yellow, Steel, 24"H
Mfr # EPAG-2148-PCY
Zoro # G806153921
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gate Finish Powder-Coated
- Safety Guard Color Yellow
- Gate Color Yellow
- Gate Material Steel
- Overall Height 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # EPAG-2148-PCY
- Zoro # G806153921
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Height | 24 1/4 in |
Gate Height | 24 in |
Gate Depth | 2 1/4 in |
Details
Item | Pedestrian Safety Gate |
Gate Finish | Powder-Coated |
Safety Guard Color | Yellow |
Gate Color | Yellow |
Gate Material | Steel |
Swing Direction | Left, Right |
Adjustable | Yes |
Lockable | Yes |
Description
Gate Color Yellow, Gate Depth 2 1/4 in, Gate Finish Powder-Coated, Gate Height 24 in, Gate Material Steel, For Opening Width 21 to 48 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable Yes, Adjustable Yes, Adjustable Width Increments 48 in, Overall Height 24 1/4 in, Mounting Location Railing, Safety Guard Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- Ps Industries Dock Gates & Doors