Shop All Safety Gates
This Product is Discontinued
Ps Industries
Mount Bracket, SS, Large Pipe 2-4 in dia (Discontinued)
Mfr # LSG-LP-2204-SS
Zoro # G8333866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 316 stainless steel
- Finish 316L Stainless Steel
- Length (In.) 6 in
- Width (In.) 4 1/2 in
- Function Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-LP-2204-SS
- Zoro # G8333866
- Country of Origin United States
- Category Safety Gates
Dimensions
Length (In.) | 6 in |
Width (In.) | 4 1/2 in |
Depth (In.) | 2 3/4 in |
Details
Item | Mounting Bracket |
Material | 316 stainless steel |
Finish | 316L Stainless Steel |
Function | Mounting |
Connects | Gate to Large Pipe 2 in to 4 in dia |
Includes | Adapter Bracket; Bolts; Installation Instructions |
Mounting | Surface |
Provides | Optional No-Drill Mounting of Gates to Mounting Surface |
For Use With | Key Cabinet |
Description
Mounting Bracket, 316L Stainless Steel, Depth (In.) 2 3/4 in, Length (In.) 6 in, Width (In.) 4 1/2 in, Connects Gate to Large Pipe 2 in to 4 in dia, Provides Optional No-Drill Mounting of Gates to Mounting Surface, Mounting, Includes Adapter Bracket, Bolts, Installation Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.