Shop All Safety Gates
Ps Industries
Mount Bracket, Pwdr Ct, Flatbar 4 in. W
Mfr # LSG-FB-2205 PCY
Zoro # G8055862
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 11/16 in
- Material Mild steel
- Width 4 1/2 in
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-FB-2205 PCY
- Zoro # G8055862
- Country of Origin United States
- Category Safety Gates
Dimensions
Length (In.) | 5 11/16 in |
Width | 4 1/2 in |
Width (In.) | 4 1/2 in |
Depth (In.) | 1/2 in |
Length (Ft.) | 5 11/16 in |
Details
Item | Mounting Bracket |
Material | Mild steel |
Color | Yellow |
Finish | Powder Coat |
Includes | Adapter Bracket; Bolts; Installation Instructions |
Function | Mounting Adapter |
Connects | Gate to Flatbar 4 in W |
Provides | Optional No-Drill Mounting of Gates to Mounting Surface |
For Use With | Rectangular Bar Stock Columns Larger than 2" O.D. Up To 4" Width |
Description
Mounting Bracket, Powder Coated Safety Yellow, Depth (In.) 1/2 in, Length (In.) 5 11/16 in, Width (In.) 4 1/2 in, Connects Gate to Flatbar 4 in W, Provides Optional No-Drill Mounting of Gates to Mounting Surface, Mounting Adapter, Includes Adapter Bracket, Bolts, Installation Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1/2"Ins Dia (AGCS12ID-50)
- SAFETY FIRST 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (SA1587116)
- VESTIL Extruded Rubber Wheel Chock (EX-4)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- Ps Industries Safety Gates