Shop All Safety Gates
Ps Industries
Mount Bracket, Galv, Large Pipe 2-4 in dia
Mfr # LSG-LP-2204 GAL
Zoro # G8122362
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild steel
- Width 4 1/2 in
- Finish Hot-Dipped Galvanized
- Length (In.) 6 in
- Includes Adapter Bracket; Bolts; Installation Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSG-LP-2204 GAL
- Zoro # G8122362
- Country of Origin United States
- Category Safety Gates
Dimensions
Width | 4 1/2 in |
Length (In.) | 6 in |
Depth (In.) | 2 3/4 in |
Width (In.) | 4 1/2 in |
Length (Ft.) | 6 in |
Details
Item | Mounting Bracket |
Material | Mild steel |
Finish | Hot-Dipped Galvanized |
Includes | Adapter Bracket; Bolts; Installation Instructions |
Provides | Optional No-Drill Mounting of Gates to Mounting Surface |
Function | Mounting Adapter |
Connects | Gate to Large Pipe 2 in to 4 in dia |
For Use With | Key Cabinet |
Description
Mounting Bracket, Hot-Dipped Galvanzied, Depth (In.) 2 3/4 in, Length (In.) 6 in, Width (In.) 4 1/2 in, Connects Gate to Large Pipe 2 in to 4 in dia, Provides Optional No-Drill Mounting of Gates to Mounting Surface, Mounting Adapter, Includes Adapter Bracket, Bolts, Installation Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- BEHLENUNTRY 10' 6Rail RED HD Gate (40120101)
- Ps Industries Safety Gates