Shop All Safety Gates
Ps Industries
Horizontal Safety Gate, Manual, 8 ft.
Mfr # MGHMM096042
Zoro # G2220410
product price: $2,617.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,617.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42" to 117"
- Finish Powder Coat
- Opening Width 8 ft
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # MGHMM096042
- Zoro # G2220410
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" to 117" |
Opening Width | 8 ft |
Overall Height | 43 in |
Gate Height | 42 in |
Overall Width | 117 in |
Post Height | 3.5 ft |
Overall HxW | 43 in x 117 in |
Description
Horizontal Mezzanine Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Height 3.5 ft, Overall Height 43 in, Overall Width 117 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 8 ft, Safety Controls Stop, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Swing Degree Not Applicable, Swing Direction Not Applicable, Includes Bollards No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C1 P5)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE - 4 in. X 1-3/8 in. POLY ON POLY (1049048)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- PS INDUSTRIES Gate, 22-3/4" to 26-1/2" Adj. Opening (LSGF-24-PCY)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- Ps Industries Safety Gates