Shop All Safety Gates
Ps Industries
Horizontal Safety Gate, Electric, 8 ft.
Mfr # MGHEM096042
Zoro # G2220395
product price: $4,989.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,989.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42" to 117"
- Finish Powder Coat
- Opening Width 8 ft
- Includes All Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # MGHEM096042
- Zoro # G2220395
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" to 117" |
Opening Width | 8 ft |
Overall Height | 43 in |
Gate Height | 42 in |
Post Height | 3.5 ft |
Overall Width | 117 in |
Description
Horizontal Mezzanine Gate, Electric, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Height 3.5 ft, Overall Height 43 in, Overall Width 117 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 8 ft, Safety Controls Stop, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Swing Degree Not Applicable, Swing Direction Not Applicable, Includes Bollards No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- B/A PRODUCTS CO Grab Hook, Steel, G80,12000 lb. (G8-200-12)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- PS DOORS LSG-30 SAFETY GATE YELLOW 28-3/4IN TO 30-1/2IN OTHER SAFETY EQUIPMENT (LSG-30-PCY)
- Ps Industries Safety Gates