Shop All Safety Gates
Ps Industries
Horizontal Safety Gate, Electric, 6 ft.
Mfr # MGHEM072042
Zoro # G2220401
product price: $5,268.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,268.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42"
- Finish Powder Coat
- Opening Width 6 ft
- Operation Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # MGHEM072042
- Zoro # G2220401
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" |
Opening Width | 6 ft |
Gate Height | 42 in |
Overall Height | 43 in |
Post Height | 3.5 ft |
Overall Width | 93 in |
Description
Horizontal Mezzanine Gate, Electric, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Height 3.5 ft, Overall Height 43 in, Overall Width 93 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 6 ft, Safety Controls Stop, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Swing Degree Not Applicable, Swing Direction Not Applicable, Includes Bollards No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, KIT SVC CONTACTOR DC88-1003P (98381)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWY1)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Safety Gate, 31-3/4 to 35-1/2 In, Alum (LSG-33-ALU)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- Ps Industries Safety Gates