Shop All Safety Gates
Ps Industries
Gate, 60" Adj. Opening
Mfr # SMZMM060
Zoro # G3338811
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,425.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42"
- Color Safety Yellow
- Finish Powder Coat
- Opening Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ps Industries
- MFR # SMZMM060
- Zoro # G3338811
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" |
Opening Width | 5 ft |
Gate Height | 43.4 in |
Open Height | 80 in |
Overall Height | 95 in |
Post Height | 7.9 ft |
Overall HxW | 95 in x 68 in |
Overall Width | 68 in |
Description
Mezzanine Gates, Manual, Gate Color Safety Yellow, Gate Material Steel, Gate Height 43.4 in, Gate Finish Powder Coated, Post Color Safety Yellow, Post Material Steel, Post Finish Powder Coated, Post Height 7.9 ft, Overall Height 95 in, Overall Width 68 in, Assembled Unassembled, Lockable No, Includes Counter-Balanced Dual Gate System, Full Perimeter Top-Rails, Mid-Rails and Toeboards, Folding Gate No, Mounting Location Floor, Opening Width 5 ft, Safety Guard Color Safety Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 3' - 2-ply (EE2-901-03-T3)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- Ps Industries Safety Gates