Shop All Safety Gates
Ps Industries
Gate, 34-3/4" to 38-1/2" Adj. Opening
Mfr # LSGF-36-PCY
Zoro # G3338820
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 34-3/4 in to 38-1/2 in
- Adjustable Width Increment 3.75 in
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSGF-36-PCY
- Zoro # G3338820
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 34 3/4 in to 38 1/2 in |
In Use Height | 3 1/2 ft |
Manufacturers Warranty Length | 12 mo |
Fits Max. Opening Width | 38.5 in |
Installed Height | 3.5 ft |
Fits Opening Width Range | 34 3/4 in to 38 1/2 in |
Fits Min. Opening Width | 34.75 in |
For Maximum Railing Diameter | 2 in |
Opening Height | 41 1/2 in |
For Opening Width | 34 3/4 in to 38 1/2 in |
Overall Width | 38 1/2 in |
Overall Height | 41 1/2 in |
Adjustable Width Increments | 3 3/4 in |
For Maximum Railing Width | 1 1/2 in |
Gate Width | 34 3/4 in to 38 1/2 in |
Arm Depth | 41 1/2 in |
Gate Depth | 1 1/4 in |
Gate Height | 41 1/2 in |
Gate HxD | 41 1/2 in x 1 1/4 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 34 3/4 in to 38 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- PS INDUSTRIES Double Door Metal, Yellow, 21 (LSGPSD-2030-PCY)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- Ps Industries Safety Gates