Shop All Safety Gates
Ps Industries
Gate, 31-3/4" to 35-1/2" Adj. Opening
Mfr # LSGF-33-GAL
Zoro # G3339003
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 31-3/4 in to 35-1/2 in
- Adjustable Width Increment 3.75 in
- Color Gray
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSGF-33-GAL
- Zoro # G3339003
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 31 3/4 in to 35 1/2 in |
In Use Height | 3 1/2 ft |
Manufacturers Warranty Length | 12 mo |
Installed Height | 3.5 ft |
Fits Opening Width Range | 31 3/4 in to 35 1/2 in |
Fits Min. Opening Width | 31.75 in |
Fits Max. Opening Width | 35.5 in |
Gate Depth | 1 1/4 in |
For Maximum Railing Width | 1 1/2 in |
Overall Width | 35 1/2 in |
For Opening Width | 31 3/4 in to 35 1/2 in |
Overall Height | 41 1/2 in |
Adjustable Width Increments | 3 3/4 in |
Gate HxD | 41 1/2 in x 1 1/4 in |
Opening Height | 41 1/2 in |
Gate Width | 31 3/4 in to 35 1/2 in |
For Maximum Railing Diameter | 2 in |
Arm Depth | 41 1/2 in |
Gate Height | 41 1/2 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Zinc-Plated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in, Gate Width 31 3/4 in to 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 1400 lb (P21R-D060R-14)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8C1P6)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 20 ft L, 10600 lb Cap (EN120X20)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 6 ft. (MGHMM072042)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-4050-GAL)
- NORTH STATES INDUSTRIES SAFETY GATE 26-42""X26""H (8615)
- Ps Industries Dock Gates & Doors