Shop All Safety Gates
Ps Industries
Gate, 16-3/4" to 20-1/2" Adj. Opening
Mfr # LSGF-18-PCY
Zoro # G3338839
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 16-3/4 in to 20-1/2 in
- Material Steel
- Adjustable Width Increment 3.75 in
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSGF-18-PCY
- Zoro # G3338839
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 16 3/4 in to 20 1/2 in |
In Use Height | 3 1/2 ft |
Manufacturers Warranty Length | 12 mo |
Fits Max. Opening Width | 20.5 in |
Installed Height | 3.5 ft |
Fits Min. Opening Width | 16.75 in |
Fits Opening Width Range | 16 3/4 in to 20 1/2 in |
For Maximum Railing Diameter | 2 in |
For Opening Width | 16 3/4 in to 20 1/2 in |
Overall Height | 41 1/2 in |
Gate Height | 41 1/2 in |
Gate Depth | 1 1/4 in |
Arm Depth | 41 1/2 in |
Opening Height | 41 1/2 in |
Overall Width | 20 1/2 in |
Gate Width | 16 3/4 in to 20 1/2 in |
Adjustable Width Increments | 3 3/4 in |
For Maximum Railing Width | 1 1/2 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 16 3/4 in to 20 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 13 ft L, 2 in W, Nylon, Yellow (UU1602NX13)
- MAG-MATE Replacement Glass Mirror (306RG)
- INDUSCO Hook, Can Roll Off, 5121573 (C135121573)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- Ps Industries Dock Gates & Doors