Shop All Safety Gates
Ps Industries
Gate, 120" to 144" Adj. Opening
Mfr # ESG-144-PCY
Zoro # G3066091
original price:
$1,732.99
15% off
new price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42"
- Color Safety Yellow
- Finish Powder Coat
- Opening Width 11 to 13 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # ESG-144-PCY
- Zoro # G3066091
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" |
Opening Width | 11 to 13 ft |
Gate Height | 43 5/16 in |
Overall Height | 43 8/25 in |
Anchor Bolt Diameter | 3/8 in |
Anchor Bolt Length | 3 in |
Gate Width | 156 in |
Open Height | 188 1/2 in |
Description
Single Opening Loading Dock Safety Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 156 in, Gate Finish Powder Coated, Open Height 188 1/2 in, Lockable Yes, Overall Height 43 8/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) (30210)
- BULK-STRAP STRAP BULK 2""X300' BLK (1022)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SYH)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-2030-GAL)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- Ps Industries Safety Gates