Shop All Safety Gates
Ps Industries
Double Door Metal, Yellow, 21
Mfr # LSGPSD-2030-PCY
Zoro # G505715345
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
- Overall Height 21 in
- Overall Width 34 11/16 in
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ps Industries
- MFR # LSGPSD-2030-PCY
- Zoro # G505715345
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Height | 21 in |
Overall Width | 34 11/16 in |
For Opening Width | 20 in to 30 in (Railing Opening); 24 11/16 in to 34 11/16 in (Flat Surface) |
Arm Depth | 21 in |
Adjustable Width Increments | 10 in |
Gate Depth | 1 1/4 in |
For Maximum Railing Diameter | 2 in |
Gate Width | 20 in to 30 in |
Gate Height | 21 in |
For Maximum Railing Width/Depth | 2 in |
Opening Height | 21 in |
Description
Self Closing Safety Gates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- CAMPBELL CHAIN & FITTINGS 3/8" x 1-5/8" Repair Link, Steel, Zinc Plated (5800924)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Swivel (P2S-R040G-P-SB)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- Ps Industries Safety Gates