Shop All Pipe Saddles & Shields
Ps 3425
All SS Hot Tap Saddle for Copper Tube
Mfr # PS 3425
Zoro # G110952203
product price: $333.99
/ea
Free Shipping & Returns
$333.99
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
- Brand Ps 3425
- MFR # PS 3425
- Zoro # G110952203
- Country of Origin United States
- Category Pipe Saddles & Shields
Description
PS 3425 Copper Hot Tap Saddles are ANSI NSF 61 and 372 Low Lead Certified by WQA. They are produced in Texas with the Unique GorillaGrip NBR Gasket that completely eliminates the electrolysis that normally occurs with most hot tapping saddles on copper pipe. You save time and money by avoiding shut-downs and draining the system. Hot Tap Copper Pipe while it is under pressure to 150 psi on waterworks and sewer applications. They come in the hard-to-find smaller Copper Pipe O.D. and size-on-size to 4.0'' MIPS outlet.
Documents & Resources
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
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PV)
- MUNRO 2 in. PVC & Stainless Steel Ball Valve (BV200)
- BOBRICK Clothes Hook (233)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- PS 3425 All SS Hot Tap Saddle for Steel/PVC Pipe (PS 3425)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- PS 3425 All SS Hot Tap Saddle for Steel/PVC Pipe (PS 3425)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- Ps 3425 Pipe Saddles & Shields