Shop All Power Cables
Prysmian
UL SOOW Portable Cord, 6 AWG, 133 Strand, 4C, CPE, Black, Sold by the FT
Mfr # 16074.38.01
Zoro # G111130877
Sold in multiples of 100 for $1,209.00
$1,209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 6
- Number of Conductors 4
- Standards CSA SOOW; UL SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prysmian
- MFR # 16074.38.01
- Zoro # G111130877
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 4 |
Standards | CSA SOOW; UL SOOW |
Color | Black |
Material | Bare Copper |
Max. Cord Temp. | 90 C |
Insulation Material | EPDM |
Stranding | 133 |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1203-100)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- Prysmian Power Cables