Shop All Power Cables
Prysmian
UL SOOW Portable Cord, 6 AWG, 133 Strand, 3C, CPE, Black, Sold by the FT
Mfr # 16073.40.01
Zoro # G611130735
Sold in multiples of 100 for $589.00
$589.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 6
- Number of Conductors 3
- Standards CSA SOOW; UL SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prysmian
- MFR # 16073.40.01
- Zoro # G611130735
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 3 |
Standards | CSA SOOW; UL SOOW |
Material | Bare Copper |
Color | Black |
Max. Cord Temp. | 90 C |
Conductor Shielding Type | Unshielded |
Stranding | 133 |
Insulation Material | EPDM |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High-Voltage Lead Wire, HV, 18 AWG, 50 ft, Red, Silicone Oxide Insulation (SW185M3050)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- AC WORKS 20ft 13A 16/3 Medical Grade Extension Cord (MD13APR-240)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- Prysmian Power Cables