Shop All Power Cables
Prysmian
UL SOOW Portable Cord, 18 AWG, 16 Strand, 5C, CPE, Black, Sold by the FT
Mfr # 09805.41.01
Zoro # G111129581
product price: $2.69
/ea
Sold in multiples of 250 for $672.50
$672.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 18
- Number of Conductors 5
- Standards SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 09805.41.01
- Zoro # G111129581
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 18 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 5 |
Standards | SOOW |
Material | Bare Copper |
Max. Cord Temp. | 90 C |
Color | Black |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Insulation Material | EPDM |
Stranding | 16 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- COLEMAN CABLE Cold Flex 250 Ft. 12/3 Round Service Cord Electrical Wire (233880408)
- SLOAN LED 12V Sloan - Ultrabright, 10 LED Sequencing Light with 60 in. Power Cable (701739-SAO)
- Prysmian Power Cables