Shop All Power Cables
Prysmian
UL SOOW Portable Cord, 14 AWG, 41 Strand, 8C, CPE, Black, Sold by the FT
Mfr # 09408.41.01
Zoro # G311129701
product price: $6.79
/ea
Sold in multiples of 100 for $679.00
$679.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 14
- Number of Conductors 8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 09408.41.01
- Zoro # G311129701
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 14 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 8 |
Color | Black |
Max. Cord Temp. | 90 C |
Standards | CSA SOOW; UL SOOW |
Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Stranding | 41 |
Conductor Type | Stranded |
Insulation Material | EPDM |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INNOVATIONS Allied Innovations 45CG20AFB 30A 120 VAC Coil Contactor DPST (45CG20AFB)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2-8/10A, 600V AC, Indicating (AJT2-8/10N)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1404-100)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3 (1FD92)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- Prysmian Power Cables