Shop All Power Cables
Prysmian
UL SOOW Portable Cord, 12 AWG, 65 Strand, 12C, CPE, Black, Sold by the FT
Mfr # 09212.99.01
Zoro # G711129783
product price: $12.45
/ea
Sold in multiples of 100 for $1,245.00
$1,245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 12
- Number of Conductors 12
- Standards CSA SOOW; UL SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 09212.99.01
- Zoro # G711129783
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 12 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 12 |
Standards | CSA SOOW; UL SOOW |
Max. Cord Temp. | 90 C |
Material | Bare Copper |
Color | Black |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | EPDM |
Stranding | 65 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 6382 - 7.5kW Outdoor SE rated Power Center, 30A main, 200A utility (6382)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- CHECKERS Cable Protector 4-Way, Hinged, 5 Channel (GDCR5X125-O/B)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- NOBLES/TENNANT CHARGER CORD - 6GA 25in CORD WITH 50R PLUG & HANDLE (1049591)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- WOODS Tmr Dig 2-Outlet Indr (50009)
- Prysmian Power Cables