Shop All Power Cables
Prysmian
UL SOOW Portable Cord, 10 AWG, 104 Strand, 2C, CPE, Black, Sold by the FT
Mfr # 02767.41T.01
Zoro # G911130893
product price: $2.09
/ea
Sold in multiples of 100 for $209.00
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 10
- Number of Conductors 2
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 02767.41T.01
- Zoro # G911130893
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 10 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 2 |
Max. Cord Temp. | 90 C |
Color | Black |
Standards | CSA SOOW; UL SOOW |
Material | Bare Copper |
Stranding | 104 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Insulation Material | EPDM |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361-R)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- KILLARK Bushing, Reducing (R-63)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- AIKEN CHEMICAL GAL Extreme PURP Power (60128P)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- MARINCO MARINCO 5030ARV Power Cord Adapter (M1D-5030ARV)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- Prysmian Power Cables