Shop All Power Cables
Prysmian
Type SOOW Portable Cord, 6 AWG, 101 Strand, 4C, CPE, Black, Sold by the FT
Mfr # 16074.40.01
Zoro # G911130817
product price: $12.09
/ea
Sold in multiples of 100 for $1,209.00
$1,209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 6
- Number of Conductors 4
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 16074.40.01
- Zoro # G911130817
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 6 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 4 |
Max. Cord Temp. | 90 C |
Color | Black |
Standards | SOOW |
Material | Bare Copper |
Stranding | 101 |
Insulation Material | EPDM |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3 (1TNC1)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- Prysmian Power Cables