Shop All Electrical Wire & Cable
Prysmian
Rapid Transit Cable, 2 AWG, 1C, Stranded, Gray, Sold by the FT
Mfr # 302440
Zoro # G911130305
product price: $7.75
/ea
Sold in multiples of 100 for $775.00
$775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2
- Color Gray
- Number of Conductors 1
- Max. Temp. 125 C/110 C
- Stranding 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 302440
- Zoro # G911130305
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 2 |
Details
Color | Gray |
Number of Conductors | 1 |
Item | Rapid Transit Cable |
Max. Temp. | 125 C/110 C |
Stranding | 150 |
Insulation Material | XLPO |
Cable Type | POLYRAD® |
Shielding Type | Unshielded |
Voltage | 2kV |
Conductor Material | Tinned Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- SIEMENS Output Module 6ES73221BH010AA0 (6ES7322-1BH01-0AA0)
- TY-FAST Cable Tie, Indoor, Cable Tie 14" L, PK100 (TY400-120-ANTI)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- PRYSMIAN Rapid Transit Cable, 8 AWG, 1C, Stranded, Gray, Sold by the FT (269970.00)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- CAROL 18 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2040S.41.10)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 24 AWG, 10.0 Lbs, 7900' Length, 0.0223" Diameter, Red (24HNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRGRE25)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.125)
- CHAINFLEX 22 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF9-03-05-1)
- Prysmian Electrical Wire & Cable