Shop All Power Cables
Prysmian
Pendant & Reel Cable, 16 AWG, 600V, 3 Conductor, 65 Strand, Black, Sold by the FT
Mfr # 00.41JO.27534
Zoro # G111129703
product price: $3.55
/ea
Sold in multiples of 100 for $355.00
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material NEOPRENE
- Wire Size 16
- Number of Conductors 3
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian
- MFR # 00.41JO.27534
- Zoro # G111129703
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 16 |
Details
Item | Crane & Hoist Cable |
Voltage | 600V |
Jacket Material | NEOPRENE |
Number of Conductors | 3 |
Max. Cord Temp. | 90 C |
Color | Black |
Material | Tinned Copper |
Conductor Shielding Type | Unshielded |
Stranding | 65 |
Insulation Material | EPDM |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2343)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- PRYSMIAN Type W Mining Cable, 4/0 AWG, 1 Conductor, 259 Strand, 2kV, Black, Sold by the FT (83040.99.01)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 6ft (P018-006)
- APC Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A (AP9870)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- Prysmian Power Cables