Shop All Communication Cables
Prysmian Cables & Systems
8-4C 182 STR TNC CORDAFLEX(SM), NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 461
Zoro # G2847294
product price: $18,096.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,096.99
Free 30-Day Returns
Key Features
- Standards UL
- Insulation Material Epr-Ethylene Propylene Rubber
- Color Yellow
- Jacketing Material Neo-Neoprene, Polychloroprene
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 461
- Zoro # G2847294
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 8 AWG |
Details
Standards | UL |
Insulation Material | Epr-Ethylene Propylene Rubber |
Color | Yellow |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Conductor Count | 4 Conductor |
Product Type | Cordaflex |
Voltage Range | 600V |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Prysmian Cables & Systems Communication Cables