Shop All Communication Cables
Prysmian Cables & Systems
6-4C 200 STR TNC CORDAFLEX(SM), NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 462
Zoro # G2848003
product price: $25,734.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,734.99
Free 30-Day Returns
Key Features
- Insulation Material Epr-Ethylene Propylene Rubber
- Color Yellow
- Standards UL
- Jacketing Material Neo-Neoprene, Polychloroprene
- Conductor Size/Gauge 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 462
- Zoro # G2848003
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 6 AWG |
Details
Insulation Material | Epr-Ethylene Propylene Rubber |
Color | Yellow |
Standards | UL |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 4 Conductor |
Product Type | Cordaflex |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Prysmian Cables & Systems Communication Cables