Shop All Communication Cables
Prysmian Cables & Systems
4-4C 318 STR TNC CORDAFLEX(SM), NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 463
Zoro # G2843356
product price: $28,905.99
/ea
Sold in multiples of 25 for $722,649.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$722,649.75
Free 30-Day Returns
Key Features
- Color Yellow
- Standards UL
- Insulation Material Epr-Ethylene Propylene Rubber
- Conductor Count 4 Conductor
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 463
- Zoro # G2843356
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Yellow |
Standards | UL |
Insulation Material | Epr-Ethylene Propylene Rubber |
Conductor Count | 4 Conductor |
Type | Stranded |
Product Type | Cordaflex |
Material | Tinned or Coated Copper |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2514000)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Prysmian Cables & Systems Communication Cables