Shop All Electrical Wire & Cable
Prysmian Cables & Systems
2-4C 498 STR TNC CORDAFLEX(SM), NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 4EC-0204-05
Zoro # G4487254
product price: $43,271.99
/ea
Sold in multiples of 25 for $1,081,799.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,081,799.75
Free 30-Day Returns
Key Features
- Color Yellow
- Standards UL
- Insulation Material Epr-Ethylene Propylene Rubber
- Type Stranded
- Jacketing Material Neo-Neoprene, Polychloroprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 4EC-0204-05
- Zoro # G4487254
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Yellow |
Standards | UL |
Insulation Material | Epr-Ethylene Propylene Rubber |
Type | Stranded |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Cordaflex |
Conductor Count | 4 Conductor |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (25/38LITZ5)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ4)
- Prysmian Cables & Systems Electrical Wire & Cable