Shop All Electrical Wire & Cable
Prysmian Cables & Systems
2-2C 513 STR TNC CORDAFLEX(SM), NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 4EC-0202-05
Zoro # G4487202
product price: $30,284.99
/ea
Sold in multiples of 25 for $757,124.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$757,124.75
Free 30-Day Returns
Key Features
- Color Yellow
- Insulation Material Epr-Ethylene Propylene Rubber
- Standards UL
- Product Type Cordaflex
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 4EC-0202-05
- Zoro # G4487202
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Yellow |
Insulation Material | Epr-Ethylene Propylene Rubber |
Standards | UL |
Product Type | Cordaflex |
Screen/Shield | Unshielded |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
No. of Strands | 717 |
Nom. O.D. (In.) | 1.27 in |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Material | Tinned or Coated Copper |
No. of Conductors | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- K-TOOL INTERNATIONAL Black Wire Tie, 50 Lb Tensile 100/Pk, 7" (KTI78070)
- ANCOR White 16 AWG Tinned Copper Wire - 25' (182903)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2404-500)
- Prysmian Cables & Systems Electrical Wire & Cable