Shop All Communication Cables
Prysmian Cables & Systems
14-44C 71 STR TNC CORDAFLEX(SM, NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 298
Zoro # G2848432
product price: $60,354.99
/ea
Sold in multiples of 25 for $1,508,874.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,508,874.75
Free 30-Day Returns
Key Features
- Standards UL
- Color Yellow
- Insulation Material Epr-Ethylene Propylene Rubber
- No. of Conductors 24
- Jacketing Material Neo-Neoprene, Polychloroprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 298
- Zoro # G2848432
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Standards | UL |
Color | Yellow |
Insulation Material | Epr-Ethylene Propylene Rubber |
No. of Conductors | 24 |
Jacketing Material | Neo-Neoprene, Polychloroprene |
No. of Strands | 71 |
Voltage Range | 600V |
Nom. O.D. (In.) | 1.28 in |
Material | Tinned or Coated Copper |
Product Type | Cordaflex |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Type | Stranded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- MERSEN Fuse, G Class, AG Series, Time Delay, 60 A, 480V AC, Nonindicating (AG60)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Prysmian Cables & Systems Communication Cables