Shop All Communication Cables
Prysmian Cables & Systems
14-36C 71 STR TNC CORDAFLEX(SM, NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 586
Zoro # G2845632
product price: $33,675.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$33,675.99
Free 30-Day Returns
Key Features
- Standards UL
- Insulation Material Epr-Ethylene Propylene Rubber
- Color Yellow
- Type Stranded
- Jacketing Material Neo-Neoprene, Polychloroprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 586
- Zoro # G2845632
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Standards | UL |
Insulation Material | Epr-Ethylene Propylene Rubber |
Color | Yellow |
Type | Stranded |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Nom. O.D. (In.) | 1.495 in |
Voltage Range | 600V |
Screen/Shield | Unshielded |
No. of Conductors | 36 |
Material | Tinned or Coated Copper |
No. of Strands | 71 |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Cordaflex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- Prysmian Cables & Systems Communication Cables