Shop All Communication Cables
Prysmian Cables & Systems
14-20C 71 STR TNC CORDAFLEX(SM, NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 580
Zoro # G2843724
product price: $19,873.99
/ea
Sold in multiples of 25 for $496,849.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$496,849.75
Free 30-Day Returns
Key Features
- Insulation Material Epr-Ethylene Propylene Rubber
- Standards UL
- Color Yellow
- No. of Conductors 20
- Nom. O.D. (In.) 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 580
- Zoro # G2843724
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 14 AWG |
Details
Insulation Material | Epr-Ethylene Propylene Rubber |
Standards | UL |
Color | Yellow |
No. of Conductors | 20 |
Nom. O.D. (In.) | 1.2 in |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Type | Stranded |
Voltage Range | 600V |
Product Type | Cordaflex |
No. of Strands | 71 |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- Prysmian Cables & Systems Communication Cables