Shop All High Temperature Lead Wire
Prysmian Cables & Systems
12-42C STR BC SPREADERFLEX PVC, LEAD BEADS KEV MS PU JKT, 1000FT
Mfr # 5DE5 692
Zoro # G1348682
product price: $58,966.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$58,966.99
Free 30-Day Returns
Key Features
- No. of Conductors 42
- Product Type Spdrflex
- Type Stranded
- Conductor Size/Gauge 12 AWG
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DE5 692
- Zoro # G1348682
- Country of Origin Unknown
- Category High Temperature Lead Wire
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
No. of Conductors | 42 |
Product Type | Spdrflex |
Type | Stranded |
Screen/Shield | Unshielded |
No. of Strands | 73 |
Jacketing Material | Pu-Polyurethane |
Voltage Range | 600V |
Insulation Material | Pvc-Polyvinyl Chloride |
Color | Black |
Material | Bare Copper |
Temperature Rating | 75 Degrees Centigrade |
Nom. O.D. (In.) | 1.77 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- DAYTON Pushbutton Enclosure, 22mm, 2.91 in. H (32W278)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Prysmian Cables & Systems High Temperature Lead Wire