Shop All High Temperature Lead Wire
Prysmian Cables & Systems
12-36C STR BC SPREADERFLEX PVC, LEAD BEADS KEV MS PU JKT, 1000FT
Mfr # 5DE5 696
Zoro # G1347237
product price: $55,893.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$55,893.99
Free 30-Day Returns
Key Features
- Product Type Spdrflex
- Screen/Shield Unshielded
- Voltage Range 600V
- Temperature Rating 75 Degrees Centigrade
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DE5 696
- Zoro # G1347237
- Country of Origin Unknown
- Category High Temperature Lead Wire
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Product Type | Spdrflex |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Temperature Rating | 75 Degrees Centigrade |
Color | Black |
Type | Stranded |
Jacketing Material | Pu-Polyurethane |
No. of Conductors | 36 |
Material | Bare Copper |
Insulation Material | Pvc-Polyvinyl Chloride |
Nom. O.D. (In.) | 1.59 in |
No. of Strands | 73 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306E002)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Prysmian Cables & Systems High Temperature Lead Wire