Shop All Communication Cables
Prysmian Cables & Systems
12-24C 72 CORDAFLEX SM-RS, EP/NEO KEVLAR MESSENGER, 1000FT
Mfr # 5DH3 414
Zoro # G2846253
product price: $61,904.99
/ea
Sold in multiples of 25 for $1,547,624.75
Free Shipping & Returns
$1,547,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Epr-Ethylene Propylene Rubber
- Color Yellow
- Standards UL
- Type Stranded
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 414
- Zoro # G2846253
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Insulation Material | Epr-Ethylene Propylene Rubber |
Color | Yellow |
Standards | UL |
Type | Stranded |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 24 Conductor |
Product Type | Cordaflex |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- Prysmian Cables & Systems Communication Cables