Shop All Communication Cables
Prysmian Cables & Systems
12-20C 72 STR TNC CORDAFLEX(SM, NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 560
Zoro # G2844966
product price: $30,325.99
/ea
Sold in multiples of 25 for $758,149.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$758,149.75
Free 30-Day Returns
Key Features
- Insulation Material Epr-Ethylene Propylene Rubber
- Standards UL
- Color Yellow
- Conductor Size/Gauge 12 AWG
- No. of Strands 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 560
- Zoro # G2844966
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Insulation Material | Epr-Ethylene Propylene Rubber |
Standards | UL |
Color | Yellow |
No. of Strands | 72 |
Screen/Shield | Unshielded |
Nom. O.D. (In.) | 1.3 in |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Type | Stranded |
Material | Tinned or Coated Copper |
No. of Conductors | 20 |
Product Type | Cordaflex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- Prysmian Cables & Systems Communication Cables