Shop All Communication Cables
Prysmian Cables & Systems
12-12C 72 STR TNC CORDAFLEX(SM, NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 562
Zoro # G2847775
product price: $20,061.99
/ea
Sold in multiples of 25 for $501,549.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$501,549.75
Free 30-Day Returns
Key Features
- Color Yellow
- Insulation Material Epr-Ethylene Propylene Rubber
- Standards UL
- Temperature Rating 90 Degrees Centigrade
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 562
- Zoro # G2847775
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 12 AWG |
Details
Color | Yellow |
Insulation Material | Epr-Ethylene Propylene Rubber |
Standards | UL |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Nom. O.D. (In.) | 1.3 in |
Product Type | Cordaflex |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
No. of Conductors | 12 |
Screen/Shield | Unshielded |
No. of Strands | 72 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Prysmian Cables & Systems Communication Cables