Shop All Communication Cables
Prysmian Cables & Systems
10-4C 119STR TNC CORDAFLEX(SM), NEO TEXTILE BRD NEO JKT YEL, 1000FT
Mfr # 5DH3 460
Zoro # G2845133
product price: $11,674.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,674.99
Free 30-Day Returns
Key Features
- Standards UL
- Color Yellow
- Insulation Material Epr-Ethylene Propylene Rubber
- Screen/Shield Unshielded
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prysmian Cables & Systems
- MFR # 5DH3 460
- Zoro # G2845133
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 10 AWG |
Details
Standards | UL |
Color | Yellow |
Insulation Material | Epr-Ethylene Propylene Rubber |
Screen/Shield | Unshielded |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Neo-Neoprene, Polychloroprene |
Material | Tinned or Coated Copper |
Voltage Range | 600V |
Product Type | Cordaflex |
Conductor Count | 4 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- Prysmian Cables & Systems Communication Cables