Shop All VGA Connectors & Cables
Prudent Way
Vga To Hdmi Video Converter Wi
Mfr # PWI-VGA-HDMI
Zoro # G7174177
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mac, PC
- Features Features,"Analog Signal, Audio Line in, Digital Signal, HDMI, VGA"
- Max. Resolution - Splitters 1920 x 1080
- Product Type Signal Converter
- System Requirements Operating System(s): Windows 2000/XP/VISTA/7/8/8.1, Mac OS X or later, Linux OS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prudent Way
- MFR # PWI-VGA-HDMI
- Zoro # G7174177
- UPC # 894785001730
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Item - Adapter/Splitter | Signal Converter |
For Use With | Mac, PC |
Features | Features,"Analog Signal, Audio Line in, Digital Signal, HDMI, VGA" |
Max. Resolution - Splitters | 1920 x 1080 |
Product Type | Signal Converter |
System Requirements | Operating System(s): Windows 2000/XP/VISTA/7/8/8.1, Mac OS X or later, Linux OS |
Number of VGA Inputs | 1 |
Functions | Video Conversion |
Number of HDMI Outputs | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Lp-e6n Battery (LP-E6N BATTERY CANON)
- LOGITECH Mouse, Wireless, Optical, Black (LOG910002225)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- TRIPP LITE Center Plate Insert Vertical 1-Port (N042D-001V-WH)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- ADD-ON Addon Displayport Male To Vga/Hdmi/Dvi Male Black Adapter (DP2VGA-HDMI-DVI-B)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- Prudent Way VGA Connectors & Cables