Shop All Server Switches & Adapters
Prudent Way
Usb To Dual Ps2 Adapter
Mfr # PWI-USB-PS2
Zoro # G5569585
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type (PS/2)/USB
- Product Type Data Transfer Cable
- Standards CEA
- Device Supported Keyboard/Mouse
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prudent Way
- MFR # PWI-USB-PS2
- Zoro # G5569585
- UPC # 894785001389
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Cable Type | (PS/2)/USB |
Product Type | Data Transfer Cable |
Standards | CEA |
Device Supported | Keyboard/Mouse |
Conductor Material | Copper |
Connector Type on First End | USB Type A - Male |
Connector Type on Second End | Mini-DIN (PS/2) - Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery (ML7-121911111111011111101)
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.21.4 (DV905132)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- ILC Replacement for Leica Geb221 Battery (GEB221)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- Prudent Way Server Switches & Adapters