Shop All Server Switches & Adapters
Prudent Way
Usb 2.0 To Ide/Sata Adapter, 6
Mfr # PWI-U2-2535
Zoro # G5570075
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type IDE/SATA/USB
- Cable Length 2.50 ft
- Product Type Data Transfer/Power Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prudent Way
- MFR # PWI-U2-2535
- Zoro # G5570075
- UPC # 894785001303
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Cable Length | 2.50 ft |
Details
Cable Type | IDE/SATA/USB |
Product Type | Data Transfer/Power Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR1-2AA-WSC Replacement Battery (CR1/2AA-WSC)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- FENIX LIGHTING USB, 3500mAh, 18650, Triple Protection (18650-USB)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- Prudent Way Server Switches & Adapters