Shop All USB Cables
Prudent Way
Usb 2.0 Extension Cable 16 Ft
Mfr # PWI-USB-EXT-16
Zoro # G6246293
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 16 ft
- Cable Type USB
- Features Active, Signal Booster
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prudent Way
- MFR # PWI-USB-EXT-16
- Zoro # G6246293
- UPC # 894785001402
- Country of Origin Unknown
- Category USB Cables
Dimensions
Cable Length | 16 ft |
Details
Cable Type | USB |
Features | Active, Signal Booster |
Product Type | Data Transfer Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- ILC Replacement for Enersys 0809-0010 Battery (0809-0010 BATTERY ENERSYS)
- POWER UP! USB Cable - 8ft Braided - Micro USB - Carded (191-05951)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- ROCSTOR Usb-C To Dual Hdmi Multi-Monitor Adapte (Y10A203-A1)
- UNIRISE USA This Usb-C To Dvi-D Dual Link Cable Allows You To Connect Your Usb (USBC-DVI-03F)
- TRIPP LITE USB 3.1 Gen 1 Adapter, Ethernet, NIC, White (U436-06N-GBW)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- PACER Adaptr Type-C Female 1.5 (58-1425L)
- MONOPRICE Usb To Rs232 Db9M/ Db25M (2067)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003-RA)
- Prudent Way USB Cables