Shop All Server Switches & Adapters
Prudent Way
Prudentway 90W Universal Ac Po
Mfr # PWI-AC90LE
Zoro # G5555804
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.3"
- Product Type AC Adapter
- Depth 2.4"
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prudent Way
- MFR # PWI-AC90LE
- Zoro # G5555804
- UPC # 894785001198
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 5.3" |
Depth | 2.4" |
Height | 1.5" |
Details
Product Type | AC Adapter |
Description
The Prudentway 90W Universal AC Po is a 5.3" wide, 2.4" deep, and 1.5" high AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- CETIS Hospitality Basic Phone, Ash (Aegis-P-08 (AS))
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery (ML5-12267)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- EZGENERATION 48 Port 1GB 2 x 1GB 4 x SFP Plus Uplink Rack-Mountable Switch - Black (EZ3302384)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- Prudent Way Server Switches & Adapters