Shop All Digital Microscopes
Prozoom
NEW ProZoom 4.5 22MM 10X Wide-Field Eyep
Mfr # SZ-WF10/22MM-G
Zoro # G3196589
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prozoom
- MFR # SZ-WF10/22MM-G
- Zoro # G3196589
- Country of Origin China
- Category Digital Microscopes
Details
Item | NEW ProZoom 4.5 22MM 10X Wide-Field Eyep |
Description
NEW ProZoom 4.5 22MM 10X Wide-Field Eyep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, 8 oz, Blue (35263)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- CELESTRON ACQUISITION, LLC Celestron Handheld Digital Microscope Pro (44308)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- SCIENSCOPE Single Arm Boom Stand (SB-BM2-S0)
- VITINY DigitalMicroscope, 140x2M1080P, Auto/ManualFocus, HDMI/USBSDCard, UM20 (UM 20)
- AVEN Ring Light, Led, for Micro Zoom Lenses (26200B-216)
- Prozoom Microscopes