Shop All Digital Microscopes
Prozoom
New Locking Adjustable 20MM Drop Arm for
Mfr # 15133
Zoro # G3195907
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prozoom
- MFR # 15133
- Zoro # G3195907
- Country of Origin China
- Category Digital Microscopes
Details
Item | New Locking Adjustable 20MM Drop Arm for |
Description
New Locking Adjustable 20MM Drop Arm for
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- SCIENSCOPE NZ 0.4x Video Coupler (NZ-CP-04)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- PRO-GRADE TOOLS Hands Free Magnifier (62654)
- ACTIVE EYE Microscope, 100X (AEM100)
- Prozoom Digital Microscopes