Shop All Level Sensors
Proximity
Single Sided Paddle
Mfr # PLS2-PL1
Zoro # G5560073
original price:
$426.39
31% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Use With PLS2-E-1-1
- Manufacturers Warranty Length 1 yr
- Switch Type SPDT micro switch.
- Enclosure Rating NEMA 4 (IP66); Rated for Class II & III, Div. 1, Group E, F, G.
- Process Connection 1-1/4" male NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proximity
- MFR # PLS2-PL1
- Zoro # G5560073
- Country of Origin Germany
- Category Level Sensors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Sided Paddle |
Type | For Use With PLS2-E-1-1 |
Switch Type | SPDT micro switch. |
Enclosure Rating | NEMA 4 (IP66); Rated for Class II & III, Div. 1, Group E, F, G. |
Process Connection | 1-1/4" male NPT. |
Temperature Limits | Process: -13 to 176°F (-25 to 80°C); Ambient: -4 to 140°F (-20 to 60°C). |
Electrical Rating | 5 A @ 250 VAC, 3 A @ 30 VDC. |
Service | Dry powder or bulk materials compatible with wetted materials. |
Conduit Connection | 3/4" female NPT. |
Agency Approvals | CE, FM. |
Mounting Orientation | Side or top mounting. |
Wetted Materials | Paddle: 304 SS; Exposed shaft: 303 SS; Shaft seal: NBR; Process connection: Aluminum. |
Power Consumption | AC versions: 4 VA; DC version: 2.5 watt. |
Pressure Limits | 11.6 psi (0.8 bar). |
Power Requirements | Select by model number: 115 VAC, 230 VAC or 24 VDC. |
Description
Single Sided Paddle, For Use With PLS2-E-1-1,Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- WIEGMANN Replacement Clamp Assembly, NOVAL Accessory, Chrome (WABN4JICA)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- ENDRESS HAUSER Liquiphant Point 9.5-12.5V-Dc Other Level Switch (FTL51-PTE2CB7E5A)
- Proximity Level Sensors