Shop All Level Sensors
Proximity
Level Switch, Tuning Fork
Mfr # TFLS-W11SR1
Zoro # G3335823
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tuning Fork
- Enclosure NEMA 4X
- Switch Type SPDT
- Manufacturers Warranty Length 1 yr
- Probe Length (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proximity
- MFR # TFLS-W11SR1
- Zoro # G3335823
- UPC # 714452102037
- Country of Origin United States
- Category Level Sensors
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Length (In.) | 19 in |
Sensor Probe Length | 6 in |
Details
Item | Level Switch |
Type | Tuning Fork |
Enclosure | NEMA 4X |
Switch Type | SPDT |
Includes | Instructions |
Process Connection | 1-1/2 in Male NPT |
Power Required | 24VDC, 90 to 260VAC |
Contact Rating | 5A @ 230V AC Res. |
Features | No Calibration Required.; Vibrating Fork Design: Great for low bulk density and low dielectric constant products. Will detect products down to 1.8 lb/ft3 (30 g/l).; Universal Power Supply: One model works with 90 to 265 VAC and 24 VDC.; Adjustable Sensitivity: Can be set to ignore lighter bulk density products and only detect heavier products, such as sand in water.; Status Indication: External LED switch indicator, and internal indicators for normal and alarm status.; Failsafe Setting: Output switch can be set for Normally Open or Normally Closed condition on loss of power.; Time Delay: Prevent false alarms from material surges.; No Maintenance Required.; Any Position Mounting: Available with factory built extensions for mounting on the top of the storage vessel. |
Enclosure Rating | Weatherproof, NEMA 4X. |
Conduit Connection | 3/4" female NPT. |
Wetted Materials | 316 SS. |
Temperature Limits | Ambient: -4 to 140°F (-20 to 60°C). |
Service | Dry powder or bulk materials compatible with wetted materials. Can detect bulk materials submerged in liquid. |
Power Consumption | 4 VA. |
Pressure Limit | 145 psig (10 bar). |
Electrical Rating | 5 A @ 230 VAC. |
Description
Level Switch, Tuning Fork, Power Required 90 to 260VAC, 24VDC, Enclosure NEMA 4X, Switch Type SPDT, Contact Rating 5A @ 230VAC Res., Probe Length (In.) 19, Process Connection 1-1/2" Male NPT, Includes Instructions, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- PROXIMITY Single Sided Paddle (PLS2-PL1)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-2)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- Proximity Level Sensors