Shop All Level Sensors
Proximity
L Paddle, For Use With 2HMD1
Mfr # PDL-4
Zoro # G2997321
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2HMD1
- Special Features Minimum Bulk Density of 70 Pounds per Cubic Foot
- Manufacturers Warranty Length 1 yr
- Switch Type SPDT or optional DPDT snap switch.
- Process Connection 1-1/4" male NPT. Optional flange.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proximity
- MFR # PDL-4
- Zoro # G2997321
- Country of Origin United States
- Category Level Sensors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | L Paddle |
For Use With | 2HMD1 |
Special Features | Minimum Bulk Density of 70 Pounds per Cubic Foot |
Switch Type | SPDT or optional DPDT snap switch. |
Process Connection | 1-1/4" male NPT. Optional flange. |
Enclosure Rating | Weatherproof (W, WH construction): NEMA 4X, Explosion-proof (E, EH construction): NEMA 4X and rated for Class I, Div. 1 & 2, Groups C & D, Div. 1 & 2, Groups E, F, & G. |
Features | Magnetic drive that isolates and completely seals the control head from the process and environment preventing material or dust from entering the control head.; Motor shuts-off when paddle stalls increasing motor life, preventing motor burnout, and decreasing power usage.; Slip clutch design enabled by the magnetic drive that prevents damage to motor and drive mechanism from sudden or excessive loading on the paddle.; Status indication light on weatherproof models.; Screw cover on the enclosure for easy access with no worries about losing bolts or screws.; Modular design to allow field installation of any paddle, flanges, shaft extensions, or shaft guards.; Flexible coupling available for protection of the paddle and drive from side loads, surges or impacts. Recommended for top mount applications with shaft extension and applications with large or heavy materials. |
Agency Approvals | cUL, UL approved as an auxiliary device or as an auxiliary device for hazardous locations. |
Pressure Limit | 30 psig (2.07 bar) maximum for .5 micron or larger material. |
Temperature Limits | Standard Construction: Process: -40 to 300°F (-40 to 148.9°C), Ambient: -40 to 185°F (-40 to 85°C); High Temperature: Process: -40 to 500°F (-40 to 260°C), Ambient: -40 to 185°F (-40 to 85°C). |
Conduit Connection | 3/4" female NPT. |
Wetted Materials | Paddles: 316 SS. Exposed Shaft: 316 SS. Shaft Seal: PTFE. Mounting Boss: Aluminum. Flexible Coupling: 316 SS. Mounting Flanges: Carbon Steel or 316 SS. Shaft Extension and Shaft Guards: Galvanized Steel or 316 SS. |
Electrical Rating | 15 A @ 120. |
Service | Dry powder or bulk materials compatible with wetted materials. |
Power Consumption | Weatherproof models: 5 watts, Explosion-proof models: 3 watts. |
Description
L Paddle, For Use With 2HMD1, Special Features Min. Bulk Density of 70 Pound Per Cubic Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-2)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- APG Programming Module for LPU2428 (RST-4101)
- Proximity Sensors