Shop All Level Sensors
Proximity
Half Coupling Flange, For Use With 2HMD1
Mfr # FLG-CSH
Zoro # G2628263
original price:
$44.75
15% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PLS-W-S-1-0-0-0-0
- Special Features Carbon Steel
- Manufacturers Warranty Length 1 yr
- Switch Type SPDT or optional DPDT snap switch.
- Process Connection 1-1/4" male NPT. Optional flange.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proximity
- MFR # FLG-CSH
- Zoro # G2628263
- Country of Origin United States
- Category Level Sensors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Half Coupling Flange |
For Use With | Mfr. No. PLS-W-S-1-0-0-0-0 |
Special Features | Carbon Steel |
Switch Type | SPDT or optional DPDT snap switch. |
Process Connection | 1-1/4" male NPT. Optional flange. |
Features | Magnetic drive that isolates and completely seals the control head from the process and environment preventing material or dust from entering the control head.; Motor shuts-off when paddle stalls increasing motor life, preventing motor burnout, and decreasing power usage.; Slip clutch design enabled by the magnetic drive that prevents damage to motor and drive mechanism from sudden or excessive loading on the paddle.; Status indication light on weatherproof models.; Screw cover on the enclosure for easy access with no worries about losing bolts or screws.; Modular design to allow field installation of any paddle, flanges, shaft extensions, or shaft guards.; Flexible coupling available for protection of the paddle and drive from side loads, surges or impacts. Recommended for top mount applications with shaft extension and applications with large or heavy materials. |
Enclosure Rating | Weatherproof (W, WH construction): NEMA 4X, Explosion-proof (E, EH construction): NEMA 4X and rated for Class I, Div. 1 & 2, Groups C & D, Div. 1 & 2, Groups E, F, & G. |
Service | Dry powder or bulk materials compatible with wetted materials. |
Electrical Rating | 15 A @ 120. |
Temperature Limits | Standard Construction: Process: -40 to 300°F (-40 to 148.9°C), Ambient: -40 to 185°F (-40 to 85°C); High Temperature: Process: -40 to 500°F (-40 to 260°C), Ambient: -40 to 185°F (-40 to 85°C). |
Power Consumption | Weatherproof models: 5 watts, Explosion-proof models: 3 watts. |
Agency Approvals | cUL, UL approved as an auxiliary device or as an auxiliary device for hazardous locations. |
Wetted Materials | Paddles: 316 SS. Exposed Shaft: 316 SS. Shaft Seal: PTFE. Mounting Boss: Aluminum. Flexible Coupling: 316 SS. Mounting Flanges: Carbon Steel or 316 SS. Shaft Extension and Shaft Guards: Galvanized Steel or 316 SS. |
Pressure Limit | 30 psig (2.07 bar) maximum for .5 micron or larger material. |
Conduit Connection | 3/4" female NPT. |
Description
Half Coupling Flange, For Use With 2HMD1, Special Features Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- IFM Level Sensor, G3/4 NPT (LR3000)
- Proximity Sensors