Shop All Carpet & Upholstery Cleaning Chemicals
Proxi
Carpet Cleaner, Bottle, Unscented, PK12
Mfr # 11849315
Zoro # G8506294
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 7.75 to 8.15
- Size 12.25 in
- Standards CRI Certified
- RTU Yield per Container 0.25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proxi
- MFR # 11849315
- Zoro # G8506294
- UPC # 622514044228
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 12.25 in |
Details
Item | Carpet Cleaner |
Recommended Dilution | Ready to Use |
pH | 7.75 to 8.15 |
Standards | CRI Certified |
RTU Yield per Container | 0.25 gal |
Removes | Odors, Spots, Stains |
Container Type | Bottle |
Fragrance | Unscented |
For Use With | Carpets |
Description
Carpet Cleaner, Container Type Bottle, Fragrance Unscented, Standards CRI Certified, For Use With Carpets, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 34CT 13GAL Lem TrashBag (79297)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- GLADE Cashmere Woods Scent Air Freshener Refill 6.2 oz Aerosol (72961)
- TOUGH GUY Floor Cleaner, 32 oz., Pink (36XX38)
- DIVERSEY Carpet Pre Treatment, 84.5 oz, Floral, PK2 (904274)
- WD-40 Spot Shot Professional Instant Carpet Stain Remover, 18oz Spray, PK12 (WDC 009934)
- ZEP High Traffic Carpet Cleaner, 32 oz., PK12 (ZUHTC32)
- CLIFT INDUSTRIES Liquid Stain Remover, 1 gal., Clear, PK4 (9007-004)
- PROJE PREMIUM CAR CARE Fabric & Upholstery Cleaner 16 oz - Stain Remover & Odor Eliminator (30003)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle (BWK 4822EA)
- Proxi Carpet & Upholstery Cleaning Chemicals