Shop All Rotary Tools & Machines
Prox-Tech
Rotary Tool MICROMOT 50/E, 12 Volt
Mfr # 28510
Zoro # G805308674
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prox-Tech
- MFR # 28510
- Zoro # G805308674
- UPC # 4006274285101
- Country of Origin Luxembourg
- Category Rotary Tools & Machines
Description
a specially balanced motor makes this tool run very smoothly at variable speeds from 5,000 - 20,000rpm (no load). It comes with 6 high precision triple slit steel collets in sizes 1/32", 1/16", 5/64", 3/32", 7/64" and 1/8" (1.0, 1.5, 2.0, 2.4, 3.0 and 3.2mm) which ensure accurate clamping of the bits for highest concentricity and the precision you need for finest work pieces. As power supply source we recommend micromot transformers of at least 1.0a.technical data: direct voltage 12 - 18v. Power absorption up to 40w input. 5,000 - 20,000/min. Length: 8 21/32" (220mm). Weight: 1.2 lb (230g).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- PREVOST Prevost Osha Venturi Nozzle Blowgun (PRV27202OSH)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- PROX-TECH Professional Rotary Tool IBS/E (38481)
- DEWALT Cordless Rotary, 60V DC, w/BONUS BATTERY (DCH775X2/DCB606)
- DEWALT Cordless Rotary, 60V DC, w/BONUS BATTERY (DCH735X2/DCB606)
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- 3M Oil Quality Test Strips, 40 strips/bottle (1004)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- Prox-Tech Rotary Tools & Machines